CAD Drawings

Download CAD Files

DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240 W, 10 A, DIN Rail

  • Mfr # CS10.241

  • Zoro # G0374249

CAD Available

product price: $387.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage
100/120V AC; 200/240V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS10.241
Zoro #
G0374249
UPC #
875404000808
Country of Origin
China

Dimensions

Overall Height
60 mm
Overall Width
124 mm
Overall Depth
117 mm
Width
60 mm
Height
124 mm
Depth
117 mm
Wire Size - Minimum
20 AWG
Wire Size - Maximum
10 AWG

Details

CAD Available
Yes
Item
DC Power Supply
Input Voltage
100/120V AC; 200/240V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Phase - Electrical
Single
Output Noise
50mV
Hold Up Time
46 msec
Operating Temp. Range
-25 to 70°C
Status Indicator
Green LED
Power Rating
240W
Hz
50/60 Hz
Standards
Class I Div. 2 Canada - CSA (217 KB), Class I Div. 2 USA - CSA (217 KB), EU Declaration of Conformity (61 KB), IEC 60950 CB Scheme (122 KB), Korea Certification (283 KB), Marine DNV (219 KB), SEMI F47 (2 MB), UK Declaration of Conformity (61 KB), UL 508 Canada, UL 508 USA, UL 60950-1 Canada, UL 60950-1 USA
Case Material
Metal Case
Series
CS
Features
High Efficiency and Long Lifetime
Style
Switching
Output Amps
10.0A
IP Rating
IP20
Peak Amps
12
Output Voltage
24/28V DC
Connection
Screw
Adjustment range
24 - 28V
External input fuse recommendation
B-10A / C-6A
Power factor
0.51
Input inrush current limitation
active
Derating
6W/°C for >+60°C
Ripple and noise voltage max.
50mVpp
Efficiency, typ.
0.916
MTBF SN 29500 @ 40°C (h)
821000h
Input inrush current
3A / 3A
Power reserves
20% Power Boost
Power losses, typ.
22.0W
Operating Temperature - Minimum
-13 Degrees F
Input Frequency - Nominal
50/60 Hz
Maximum Efficiency @ 230V AC
91.6 %
Wire Connection Type
Screw Terminals
Special Features
Minimal Inrush Current Surge
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
158 Degrees F
Current - Peak
10 A
Current - Inrush
3 A
Start Up Time - Maximum
850 msec
Mean Time Between Failures (MTBF)
821,000 hr

Description

DC Power Supply, Input Voltage 100 to 120V AC, Output Voltage 24 to 28V DC, Power Rating 240W, Output Amps 10.0, Mounting DIN Rail, Switching, Case Material Metal Case, Height 124 mm, Width 60 mm, Depth 117 mm, Series CS, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 12, IP Rating IP20, Output Noise 50mV, Hold Up Time 46 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -25 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.