CAD
Shop PULS

DC Power Supply, 380/480V AC, 24/28V DC, 960 W, 40 A, DIN Rail

  • Mfr # QT40.241
  • Zoro # G1893836
CAD Available

product price: 
$
990.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage
380V AC to 480V AC
Output Voltage - Nominal
24V DC, 28V DC
Output Power - Rated
960 W
Current - Output
40 A
Mounting
DIN Rail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QT40.241
Zoro #
G1893836
UPC #
875404001461
Country of Origin
Multiple

Dimensions

Overall Height
4.88 in
Overall Width
4.33 in
Overall Depth
5 in
Width
110 mm
Depth
127 mm
Height
124 mm
Wire Size - Minimum
20 AWG
Wire Size - Maximum
10 AWG

Details

CAD Available
Yes
Item
DC Power Supply
Input Voltage
380V AC to 480V AC
Output Voltage - Nominal
24V DC, 28V DC
Output Power - Rated
960 W
Current - Output
40 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Three
Power Supply Style
Switching
Peak Amps
60
IP Rating
IP20
Power Rating
960W
Output Noise
100mV
Output Amps
40.0A
Status Indicator
DC OK Signal
Operating Temp. Range
-25 Degrees to 70 Degrees C
Hold Up Time
25 msec
Series
Q
Output Voltage
24/28V DC
Case Material
Metal Case
Standards
EU Declaration of Conformity (61 KB), IEC 60950 CB Scheme (122 KB), Korea Certification (283 KB), Marine DNV (219 KB), SEMI F47 (2 MB), UK Declaration of Conformity (61 KB), UL 508 Canada, UL 508 USA, UL 60950-1 Canada, UL 60950-1 USA
Style
Switching
Features
High Efficiency and Long Lifetime
Phase - Electrical
Three
Hz
50/60 Hz
Connection
Screw
Input inrush current limitation
active
Harmonic correction
active
MTBF SN 29500 @ 40°C (h)
375000h
Power losses, typ.
47.3W
Efficiency, typ.
0.953
Ripple and noise voltage max.
100mVpp
DC-OK signal
yes
Adjustment range
24 - 28V
Derating
24W/°C for >+60°C
Power reserves
50% BonusPower
External input fuse recommendation
B-6A / C-6A
Input inrush current
4.5A
Power factor
0.88
Current - Peak
6 A
Input Frequency - Nominal
50/60 Hz
Current - Inrush
4.5 A
Mean Time Between Failures (MTBF)
375,000 hr
Special Features
Active Filtering of Input Transients, Parallel Capability
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Start Up Time - Maximum
600 msec
Manufacturer Warranty
3 yr
Wire Connection Type
Screw Terminals
Hold Up Time - Minimum
25 msec
Output Voltage - Minimum
24 V DC
Output Voltage - Maximum
28 V DC
Input Frequency - Maximuim
60 Hz
Input Frequency - Minimum
50 Hz

Description

DC Power Supply, Input Voltage 380 to 480V AC, Output Voltage 24 to 28V DC, Power Rating 960W, Output Amps 40.0, Mounting DIN Rail, Switching, Case Material Metal Case, Height 124 mm, Width 110 mm, Depth 127 mm, Series Q, Hz 50 to 60 Hz, Phase - Electrical Three, Peak Amps 60, IP Rating IP20, Output Noise 100mV, Hold Up Time 25 msec, Status Indicator DC OK Signal, Features High Efficiency and Long Lifetime, Operating Temp. Range -25 Degrees to 70 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.