Zoro Homepage
This item is Discontinued.
Puls Dc Power Supply, 100 to 120 V AC, 200 to 240 V AC, 24V DC, 96W, 4.0, Din Rail SL4.100

Dc Power Supply, 100 to 120 V AC, 200 to 240 V AC, 24V DC, 96W, 4.0, Din Rail (Discontinued)

  • Mfr # SL4.100
  • Zoro # G1893775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL4.100
Zoro #
G1893775
UPC #
875404000471
Country of Origin
China

Dimensions

Height
124 mm
Width
65 mm
Depth
102 mm

Details

Item
DC Power Supply
Input Voltage
100 to 120 V AC, 200 to 240 V AC
Output Voltage
24V DC
Power Rating
96W
Output Amps
4.0
Mounting
DIN Rail
Case Material
Metal Case
Phase - Electrical
Single
Style
Switching
Hz
50 to 60 Hz
Operating Temp. Range
-10 Degrees to 70 Degrees C
IP Rating
20
Standards
CE, cRU us, cUL us, NEC Class 2, ROHS
Features
High Efficiency and Long Lifetime
Output Noise
25mV
Series
SilverLine
Status Indicator
LED
Hold Up Time
20 msec

Description

DC Power Supply, Input Voltage 100 to 120 V AC, 200 to 240 V AC, Output Voltage 24V DC, Power Rating 96W, Output Amps 4.0, Mounting DIN Rail, Switching, Case Material Metal Case, Height 124 mm, Width 65 mm, Depth 102 mm, Series SilverLine, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating 20, Output Noise 25mV, Hold Up Time 20 msec, Status Indicator LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -10 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.