Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240 W, 5 A, DIN Rail

  • Mfr # CS10.481

  • Zoro # G1893851


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/120V AC; 200/240V AC
Output Voltage - Nominal
48/52V DC
Output Power - Rated
240 W
Current - Output
5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS10.481
Zoro #
G1893851
UPC #
875404000815
Country of Origin
China

Dimensions

Overall Height
60 mm
Overall Width
124 mm
Overall Depth
117 mm
Height
124 mm
Depth
117 mm
Width
60 mm
Wire Size - Maximum
10 AWG
Wire Size - Minimum
20 AWG

Details

Item
DC Power Supply
Input Voltage
100/120V AC; 200/240V AC
Output Voltage - Nominal
48/52V DC
Output Power - Rated
240 W
Current - Output
5 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Hz
50/60 Hz
IP Rating
IP20
Phase - Electrical
Single
Power Rating
240W
Series
CS
Operating Temp. Range
-25 to 70°C
Case Material
Metal Case
Standards
Class I Div. 2 Canada - CSA (217 KB), Class I Div. 2 USA - CSA (217 KB), EU Declaration of Conformity (61 KB), IEC 60950 CB Scheme (122 KB), Korea Certification (283 KB), Marine DNV (219 KB), SEMI F47 (2 MB), UK Declaration of Conformity (61 KB), UL 508 Canada, UL 508 USA, UL 60950-1 Canada, UL 60950-1 USA
Hold Up Time
46 msec
Output Voltage
48/52V DC
Status Indicator
Green LED
Peak Amps
6
Output Amps
5.0A
Features
High Efficiency and Long Lifetime
Style
Switching
Output Noise
100mV
Connection
Screw
Power factor
0.51
External input fuse recommendation
B-10A / C-6A
Power losses, typ.
22.0W
Input inrush current
3A / 3A
Ripple and noise voltage max.
100mVpp
Input inrush current limitation
active
Power reserves
20% Power Boost
Efficiency, typ.
0.916
Derating
6W/°C for >+60°C
MTBF SN 29500 @ 40°C (h)
830000h
Adjustment range
48 - 52V
Current - Peak
10 A
Manufacturer Warranty
3 yr
Current - Inrush
3 A
Mean Time Between Failures (MTBF)
830,000 hr
Input Frequency - Nominal
50/60 Hz
Maximum Efficiency @ 230V AC
91.6 %
Wire Connection Type
Screw Terminals
Operating Temperature - Minimum
-13 Degrees F
Special Features
Minimal Inrush Current Surge
Operating Temperature - Maximum
158 Degrees F
Start Up Time - Maximum
850 msec

Description

DC Power Supply, Input Voltage 100 to 120V AC, Output Voltage 48 to 52V DC, Power Rating 240W, Output Amps 5.0, Mounting DIN Rail, Switching, Case Material Metal Case, Height 124 mm, Width 60 mm, Depth 117 mm, Series CS, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 6, IP Rating IP20, Output Noise 100mV, Hold Up Time 46 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -25 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.