Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 100/240V AC, 12/15V DC, 54 W, 4.5 A, DIN Rail

  • Mfr # ML60.121

  • Zoro # G1893860


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
12/15V DC
Output Power - Rated
54 W
Current - Output
4.5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML60.121
Zoro #
G1893860
UPC #
875404001706
Country of Origin
China

Dimensions

Overall Height
45 mm
Overall Width
75 mm
Overall Depth
91 mm
Depth
91 mm
Height
75 mm
Width
45 mm
Wire Size - Maximum
10 AWG

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
12/15V DC
Output Power - Rated
54 W
Current - Output
4.5 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Series
MiniLine
Standards
NEC Class2 Compliant
IP Rating
IP20
Hz
50/60 Hz
Case Material
Plastic Case
Features
High Efficiency and Long Lifetime
Phase - Electrical
Single
Style
Switching
Status Indicator
Green LED
Operating Temp. Range
-10 to 70°C
Power Rating
54W
Output Noise
50mV
Hold Up Time
25 msec
Output Voltage
12/15V DC
Output Amps
4.5A
Connection
Screw
Input inrush current limitation
NTC
Ripple and noise voltage max.
50mVpp
Efficiency, typ.
0.872
Power losses, typ.
7.9W
Power factor
0.5
Derating
1.4W/°C for >+60°C
External input fuse recommendation
B-10A / C-6A
Input inrush current
16A / 32A
Adjustment range
12 - 15V
MTBF SN 29500 @ 40°C (h)
1690000h
Maximum Efficiency @ 230V AC
87.2 %
Operating Temperature - Minimum
14 Degrees F
Start Up Time - Maximum
120 msec
Wire Connection Type
Screw Terminals
Current - Peak
17 A
Mean Time Between Failures (MTBF)
1,690,000 hr
Input Frequency - Nominal
50/60 Hz
Current - Inrush
32 A
Operating Temperature - Maximum
158 Degrees F
Manufacturer Warranty
3 yr

Description

DC Power Supply, Input Voltage 100 to 240V AC, 110V DC, Output Voltage 12 to 15V DC, Power Rating 54W, Output Amps 4.5, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 75 mm, Width 45 mm, Depth 91 mm, Series MiniLine, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 50mV, Hold Up Time 25 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards NEC Class2 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.