Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 95 W, 4 A, DIN Rail

  • Mfr # ML95.100

  • Zoro # G0374188


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/120V AC; 200/240V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
95 W
Current - Output
4 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML95.100
Zoro #
G0374188
UPC #
875404000136
Country of Origin
China

Dimensions

Overall Height
72.5 mm
Overall Width
75 mm
Overall Depth
103 mm
Height
75 mm
Width
72.5 mm
Depth
103 mm
Wire Size - Minimum
28 AWG
Wire Size - Maximum
12 AWG

Details

Item
DC Power Supply
Input Voltage
100/120V AC; 200/240V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
95 W
Current - Output
4 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Series
MiniLine
Output Noise
50mV
Hold Up Time
41 msec
Output Amps
3.9A
Standards
NEC Class2 Compliant
Output Voltage
24/28V DC
Phase - Electrical
Single
Style
Switching
Case Material
Plastic Case
Hz
50/60 Hz
Features
High Efficiency and Long Lifetime
Status Indicator
Green LED
Power Rating
95W
IP Rating
IP20
Operating Temp. Range
-10 to 70°C
Connection
Spring Clamps
Input inrush current
22A / 37A
Power losses, typ.
10.5W
Input inrush current limitation
NTC
Efficiency, typ.
0.9
Ripple and noise voltage max.
50mVpp
Derating
2W/°C for >+60°C
MTBF SN 29500 @ 40°C (h)
500000h
Adjustment range
24 - 28V
External input fuse recommendation
B-10A / C-6A
Power factor
0.55
Operating Temperature - Maximum
158 Degrees F
Mean Time Between Failures (MTBF)
500,000 hr
Maximum Efficiency @ 230V AC
90 %
Operating Temperature - Minimum
14 Degrees F
Wire Connection Type
Spring Clamp Terminals
Current - Inrush
37 A

Description

DC Power Supply, Input Voltage 100 to 120V AC, 290V DC, Output Voltage 24 to 28V DC, Power Rating 95W, Output Amps 3.9, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 75 mm, Width 72.5 mm, Depth 103 mm, Series MiniLine, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 50mV, Hold Up Time 41 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards NEC Class2 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.