Zoro Homepage

DeviceNet power supply, 24 V, 8 A, DeviceNet approved

  • Mfr # QS10.DNET

  • Zoro # G716009417


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Rail
Output Voltage - Nominal
24V
Amps
8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS10.DNET
Zoro #
G716009417
UPC #
875404000181
Country of Origin
Multiple

Details

Mounting
DIN Rail
Output Voltage - Nominal
24V
Amps
8A
Item
DIN Rail Power Supply

Description

QS10.DNET, PULS, DeviceNet power supply, 24 V, 8 A, DeviceNet approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.