Zoro Homepage

DIN rail power supplies for 1-phase system, 24 V, 20 A

  • Mfr # CP20.241

  • Zoro # G316009411


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Amps
20A
Output Voltage - Nominal
24V
For Use With
1-Phase System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP20.241
Zoro #
G316009411
UPC #
875404002543
Country of Origin
Multiple

Details

Amps
20A
Item
Power Supply
Output Voltage - Nominal
24V
For Use With
1-Phase System

Description

CP20.241, PULS, DIN rail power supplies for 1-phase system, 24 V, 20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.