Zoro Homepage

DIN rail power supplies for 1-phase system, 24V, 3.8A, NEC Class 2

  • Mfr # PIM90.245-L1

  • Zoro # G016009377


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Rail
Output Voltage - Nominal
24V
For Use With
1-Phase System
Amps
3.8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIM90.245-L1
Zoro #
G016009377
UPC #
875404003182
Country of Origin
Czechia

Details

Mounting
DIN Rail
Output Voltage - Nominal
24V
For Use With
1-Phase System
Amps
3.8A
Item
DIN Rail Power Supply

Description

PIM90.245-L1, PULS, DIN rail power supplies for 1-phase system, 24 V, 3.8 A, screw terminals, NEC Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.