Zoro Homepage

DIN rail power supplies for 1-phase system, 48 V, 2.1 A

  • Mfr # ML100.105

  • Zoro # G716009370


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Rail
Output Voltage - Nominal
48V
For Use With
1-Phase System
Amps
2.1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML100.105
Zoro #
G716009370
UPC #
875404000020
Country of Origin
Multiple

Details

Mounting
DIN Rail
Output Voltage - Nominal
48V
For Use With
1-Phase System
Amps
2.1A
Item
DIN Rail Power Supply

Description

ML100.105, PULS, DIN rail power supplies for 1-phase system, 48 V, 2.1 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.