Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN rail power supplies for 1-phase system, 48 V, 5.4 A

  • Mfr # CP10.481

  • Zoro # G716009387


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Amps
5.4A
For Use With
1-Phase System
Output Voltage - Nominal
48V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP10.481
Zoro #
G716009387
UPC #
875404002420
Country of Origin
Multiple

Details

Amps
5.4A
For Use With
1-Phase System
Item
Power Supply
Output Voltage - Nominal
48V

Description

CP10.481, PULS, DIN rail power supplies for 1-phase system, 48 V, 5.4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.