Zoro Homepage

DIN rail power supplies for 3-phase system, 36 V, 26.7 A

  • Mfr # QT40.361

  • Zoro # G016009407


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Amps
26.7A
Mounting
DIN Rail
For Use With
3-Phase System
Output Voltage - Nominal
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT40.361
Zoro #
G016009407
UPC #
875404002024
Country of Origin
Multiple

Details

Amps
26.7A
Mounting
DIN Rail
For Use With
3-Phase System
Item
DIN Rail Power Supply
Output Voltage - Nominal
24V

Description

QT40.361, PULS, DIN rail power supplies for 3-phase system, 36 V, 26.7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.