Zoro Homepage

Diode redundancy module, 24 V, 20 A

  • Mfr # YRM2.DIODE

  • Zoro # G116277805


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Amps
20A
Output Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YRM2.DIODE
Zoro #
G116277805
UPC #
875404001126
Country of Origin
Multiple

Details

Amps
20A
Output Voltage
24V
Item
Redundancy Module

Description

YRM2.DIODE, PULS, Diode redundancy module, 24 V, 20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.