Power Supply, 24 V, 4.2 A, DIN Rail
- Mfr # ML100.200
- Zoro # G016009384
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Output Voltage - Nominal
24V
Mounting
DIN Rail
Amps
4.2 A
For Use With
3-Phase System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML100.200
- Zoro #
- G016009384
- UPC #
- 875404000747
- Country of Origin
- Multiple
- Item
- DIN Rail Power Supply
- Output Voltage - Nominal
- 24V
- Mounting
- DIN Rail
- Amps
- 4.2 A
- For Use With
- 3-Phase System
Description
ML100.200, PULS, DIN rail power supplies for 3-phase system, 24 V, 4.2 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.