Bleed Valve Assembly
Mfr # L3300T01-FPP
Zoro # G5368806
product price: $96.29
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Fits Brand
PULSAtron
Valve Type
Bleeder
Body Material
Polypropylene
Media Intake Connection Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L3300T01-FPP
Zoro #
G5368806
UPC #
-
Country of Origin
China
Dimensions
Media Discharge Connection Size
3/8 in
Media Intake Connection Size
3/8 in
Chemical Intake Connection Size
3/8 in
Details
Item
Bleed Valve Assembly
For Use With Mfr. Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Fits Brand
PULSAtron
Valve Type
Bleeder
Body Material
Polypropylene
Media Intake Connection Type
Tube
Compatible with Brand
Pulsatron
Chemical Intake Connection Type
Tube
Compatible with Manufacturer Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Media Discharge Connection Type
Tube
Compatible Grainger Part Number
4UP25, 4UP26, 4UP27, 4UP28, 4UP30
Compatible Manufacturer Part Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Compatible Manufacturer Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Compatible with Manufacturer Model No.
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Compatible with Mfr. Model No.
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
For Use with Mfr Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Compatible Pump Manufacturer Part Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Compatible Mfr. Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Description
Valve, Body Material Polypropylene, Chemical Intake Connection Size 3/8 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Grainger Part Number 4UP25, 4UP26, 4UP27, 4UP28, 4UP30, Compatible with Manufacturer Model Number LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX, Compatible with Pump Type Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.