Zoro Homepage

Flowmeter, 20 GPM, 150 PSI, 3/4 In, 1.0 PPG

  • Mfr # MTR104-G

  • Zoro # G8354622


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Brass
Type
Inline
For Pipe Size
3/4 to 2 in
Flow Material
Water
Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTR104-G
Zoro #
G8354622
UPC #
-
Country of Origin
China

Dimensions

For Pipe Size
3/4 to 2 in
Connection Size
3/4 in
Connection Size (In.)
3/4 MNPT
Height (In.)
4-1/4
Cable Length (Ft.)
12 ft
Width (In.)
3-5/8"
Length (In.)
11-5/8"
Manufacturers Warranty Length
1 yr
Length
11 5/8 in
Height
4 1/4 in
Width
3 5/8 in
Overall Length
11.6 in
Cable Length
12 ft
Overall Width
3.6 in
Manufacturer Warranty Length
1 yr
Overall Height
4.3 in

Details

Item
Mechanical Flowmeter
Housing Material
Brass
Type
Inline
Flow Material
Water
Connection Type
NPT
Max. Pressure
150 psi
Max. Viscosity
31 SUS
Wetted Materials
Brass, Thermoplastic
Flow Range
0.25 to 20 gpm
Fluid Temp. Range
35 Degrees to 105 Degrees F
Fitting
3/4 in NPT
GPM Max.
20 gpm
Flow Range (GPM)
.25 to 20
Application
Water Flow Measurement
Includes
Installation Couplings and Gaskets
Output
Dry Contact
Max. Reed Switch Current (mA)
24 mA
Temp.
105 Degrees F
Pulses per Gallon
1 pulses/gal
Display
5 Digit
Max. Temp. (F)
105
Max. Pressure (PSI)
150
Accuracy (%)
1.5
Standards
AWWA C-708
Max. Voltage
24
Flow Range @ GPM of Water
.25 to 20
Display Type
Analog
Output Type
Scaled Pulse
Shaft Material
Tungsten Carbide
Seal Material
Natural Rubber
Product Type
Water Meter
Compatible Flow Material
Water
Includes Pressure Gauge
No
Flow Rate - Maximum
20 gpm
Accuracy
+/-1.5%
Media Temperature - Maximum
105 Degrees F
Media Temperature - Minimum
35 Degrees F
Includes Totalizer
Yes
Pulse Rate
1 pulses/gal
Includes Flow Rate Adjustment Knob
No
O-Ring Material
Natural Rubber
Viscosity - Maximum
31 SUS
Unit Of Measure
Gallons
Wetted Material
Brass, Thermoplastic
Operating Pressure - Maximum
150 psi
Rotor Material
Plastic
Voltage - Maximum
24V DC
Mounting Orientation
Universal
Flow Rate - Minimum
0.25 gpm

Description

Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Carbide, Wetted Material Brass, Thermoplastic, Standards AWWA C-708

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.