Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pulsafeeder Flowmeter, 30 GPM, 150 PSI, 3/4 In MTR200

Flowmeter, 30 GPM, 150 PSI, 3/4 In (Discontinued)

  • Mfr # MTR200
  • Zoro # G5304722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTR200
Zoro #
G5304722
UPC #
-
Country of Origin
China

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Cable Length (Ft.)
12
Manufacturers Warranty Length
1 yr
Height
4 1/4 in
Width
3 7/8 in
Width (In.)
3-7/8"
Length
13 1/8 in
Length (In.)
13-1/8"
Connection Size (In.)
3/4 MNPT
Height (In.)
4-1/4

Details

Item
Mechanical Flowmeter
Type
Inline
Housing Material
Brass
Flow Material
Water
Connection Type
NPT
Max. Pressure
150 psi
Max. Viscosity
31 SUS
Wetted Materials
Bronze, Thermoplastic
Flow Range
0.50 to 30 gpm
Fluid Temp. Range
35 Degrees to 105 Degrees F
Fitting
3/4 in NPT
Max. Pressure (PSI)
150
Accuracy (%)
1.5
Includes
Couplings and Gaskets
Standards
AWWA C-708
Application
Non-Potable Water Only
Master Totalizer
99,999.9 gal
Display
5 Digit
GPM Max.
30
Flow Range (GPM)
.50 to 30
Flow Range @ GPM of Water
.50 to 30
Max. Reed Switch Current (mA)
24mA
Temp.
105 Degrees F
Max. Temp. (F)
105 Degrees

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 3/4 in, Connection Size 3/4 in, Connection Type NPT, Fluid Temp. Range 35 Degrees to 105 Degrees F, Wetted Materials Bronze, Thermoplastic, Max. Pressure 150 psi, Flow Range 0.50 to 30 gpm, Max. Viscosity 31 SUS, Flow Material Water, Inline, GPM Max. 30 gpm, Length 13 1/8 in, Width 3 7/8 in, Height 4 1/4 in, Housing Material Brass, Fitting 3/4 in NPT, Display 5 Digit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.