Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 50 GPM, 150 PSI, 1 In

  • Mfr # MTR300-G

  • Zoro # G6177963


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Brass
Type
Inline
For Pipe Size
3/4 to 2 in
Connection Size
1 in
Flow Material
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTR300-G
Zoro #
G6177963
UPC #
-
Country of Origin
China

Dimensions

For Pipe Size
3/4 to 2 in
Connection Size
1 in
Width
4 in
Height (In.)
4-1/2
Width (In.)
4"
Connection Size (In.)
1 MNPT
Height
4 1/2 in
Length (In.)
15-1/2"
Manufacturers Warranty Length
1 yr
Length
15 1/2 in
Overall Length
15.5 in
Overall Width
4 in
Cable Length
12 ft
Manufacturer Warranty Length
1 yr
Overall Height
4.5 in

Details

Item
Mechanical Flowmeter
Housing Material
Brass
Type
Inline
Flow Material
Water
Connection Type
NPT
Max. Pressure
150 psi
Max. Viscosity
31 SUS
Wetted Materials
Brass, Thermoplastic
Flow Range
1 to 15 LPM
Fitting
1 in NPT
Fluid Temp. Range
35 Degrees to 105 Degrees F
Accuracy (%)
1.5
Application
Water Flow Measurement
Standards
AWWA C-708
Flow Range (GPM)
.75 to 50
Max. Reed Switch Current (mA)
24mA
Flow Range @ GPM of Water
.75 to 50
Includes
Installation Couplings and Gaskets
Display
6 Digit
Max. Temp. (F)
105
GPM Max.
50 gpm
Max. Pressure (PSI)
150
Temp.
105 Degrees F
Shaft Material
Tungsten Steel
Output Type
Scaled Pulse
Seal Material
Natural Rubber
Display Type
Analog
Product Type
Water Meter
Flow Rate - Maximum
50 gpm
Accuracy
+/-1.5%
Unit Of Measure
Gallons
Rotor Material
Plastic
Operating Pressure - Maximum
150 psi
Includes Pressure Gauge
No
Compatible Flow Material
Water
Mounting Orientation
Universal
Wetted Material
Brass, Thermoplastic
Flow Rate - Minimum
0.75 gpm
O-Ring Material
Natural Rubber
Includes Flow Rate Adjustment Knob
No
Media Temperature - Maximum
105 Degrees F
Includes Totalizer
Yes
Media Temperature - Minimum
35 Degrees F
Viscosity - Maximum
31 SUS
Voltage - Maximum
24V DC

Description

Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Steel, Wetted Material Brass, Thermoplastic, Standards AWWA C-708

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.