Foot Valve and Strainer Assembly, For Use With Mfr. Model Number: SR105, SR110, SR120

  • Mfr # U8800456

  • Zoro # G5365491


product price: $63.89
/ea

Key Features

For Use With Mfr. Model Number
SR105, SR110, SR120
Fits Brand
Mec-O-Matic Stingray
Body Material
Polypropylene
Valve Type
Foot
Compatible with Manufacturer Model Number
SR105, SR110, SR120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U8800456
Zoro #
G5365491
UPC #
-
Country of Origin
United States

Dimensions

Media Intake Connection Size
3/8 in
Media Discharge Connection Size
3/8 in
Chemical Intake Connection Size
3/8 in

Details

Item
Foot Valve and Strainer Assembly
For Use With Mfr. Model Number
SR105, SR110, SR120
Fits Brand
Mec-O-Matic Stingray
Body Material
Polypropylene
Valve Type
Foot
Compatible with Manufacturer Model Number
SR105, SR110, SR120
Media Intake Connection Type
Tube
Chemical Intake Connection Type
Tube
Compatible with Brand
Mec-O-Matic
Compatible with Series
Stingray
Media Discharge Connection Type
Tube
Compatible Manufacturer Part Number
SR105, SR110, SR120
Compatible Manufacturer Model Number
SR105, SR110, SR120
Compatible with Manufacturer Model No.
SR105, SR110, SR120
Compatible with Mfr. Model No.
SR105, SR110, SR120
For Use with Mfr Model Number
SR105, SR110, SR120
Compatible Pump Manufacturer Part Number
SR105, SR110, SR120
Compatible Mfr. Model Number
SR105, SR110, SR120

Description

Strainer Assembly, Body Material Polypropylene, Chemical Intake Connection Size 3/8 in, Chemical Intake Connection Type Tube, Compatible with Brand Mec-O-Matic, Compatible with Grainger Part Number 1P679, 2P300, 2P301, Compatible with Manufacturer Model Number SR105, SR110, SR120, Compatible with Pump Type Not Applicable, Compatible with Series Stingray, Flow Rate (Maximum) Not Applicable, Includes Ceramic Weight, Foot Valve, Strainer, Media Discharge Connection Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.