Zoro Homepage

Foot Valve and Strainer Assembly

  • Mfr # J40211

  • Zoro # G5368815


product price: $69.99
/ea

Key Features

For Use With Mfr. Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Fits Brand
PULSAtron
Body Material
Polypropylene
Valve Type
Foot
Media Discharge Connection Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40211
Zoro #
G5368815
UPC #
-
Country of Origin
United States

Dimensions

Media Discharge Connection Size
3/8 in
Media Intake Connection Size
3/8 in
Chemical Intake Connection Size
3/8 in

Details

Item
Foot Valve and Strainer Assembly
For Use With Mfr. Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Fits Brand
PULSAtron
Body Material
Polypropylene
Valve Type
Foot
Media Discharge Connection Type
Tube
Chemical Intake Connection Type
Tube
Compatible with Brand
Pulsatron
Media Intake Connection Type
Tube
Compatible with Manufacturer Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Compatible Grainger Part Number
4UP25, 4UP26, 4UP27, 4UP28, 4UP30
Compatible Manufacturer Part Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Compatible Manufacturer Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Compatible with Manufacturer Model No.
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Compatible with Mfr. Model No.
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
For Use with Mfr Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Compatible Pump Manufacturer Part Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
Compatible Mfr. Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX

Description

Strainer Assembly, Body Material Polypropylene, Chemical Intake Connection Size 3/8 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Grainger Part Number 4UP25, 4UP26, 4UP27, 4UP28, 4UP30, Compatible with Manufacturer Model Number LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX, Compatible with Pump Type Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.