Zoro Homepage

Foot Valve and Strainer Assembly

  • Mfr # J60716

  • Zoro # G8454573


product price: $76.95
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
LB02SA-KTC1-G19, LB03SA-KTC1-G19, LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19
Fits Brand
PULSAtron
Body Material
Polyvinylidene Fluoride
Valve Type
Foot
Compatible with Manufacturer Model Number
LB02SA-KTC1-G19, LB03SA-KTC1-G19, LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J60716
Zoro #
G8454573
UPC #
-
Country of Origin
China

Dimensions

Chemical Intake Connection Size
3/8 in
Media Intake Connection Size
3/8 in
Media Discharge Connection Size
3/8 in

Details

Item
Foot Valve and Strainer Assembly
For Use With Mfr. Model Number
LB02SA-KTC1-G19, LB03SA-KTC1-G19, LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19
Fits Brand
PULSAtron
Body Material
Polyvinylidene Fluoride
Valve Type
Foot
Compatible with Manufacturer Model Number
LB02SA-KTC1-G19, LB03SA-KTC1-G19, LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19
Chemical Intake Connection Type
Tube
Media Discharge Connection Type
Tube
Media Intake Connection Type
Tube
Compatible with Brand
Pulsatron
Compatible Manufacturer Part Number
LB02SA-KTC1-G19, LB03SA-KTC1-G19, LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19
Compatible Grainger Part Number
6KYG6, 6KYG7, 6KYG8, 6KYH1, 6KYH9
Compatible Manufacturer Model Number
LB02SA-KTC1-G19, LB03SA-KTC1-G19, LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19
Compatible with Manufacturer Model No.
LB02SA-KTC1-G19, LB03SA-KTC1-G19, LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19
Compatible with Mfr. Model No.
LB02SA-KTC1-G19, LB03SA-KTC1-G19, LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19
For Use with Mfr Model Number
LB02SA-KTC1-G19, LB03SA-KTC1-G19, LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19
Compatible Pump Manufacturer Part Number
LB02SA-KTC1-G19, LB03SA-KTC1-G19, LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19
Compatible Mfr. Model Number
LB02SA-KTC1-G19, LB03SA-KTC1-G19, LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19

Description

Strainer Assembly, Body Material PVDF, Chemical Intake Connection Size 3/8 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Grainger Part Number 6KYG6, 6KYG7, 6KYG8, 6KYH1, 6KYH9, Compatible with Manufacturer Model Number LB02SA-KTC1-G19, LB03SA-KTC1-G19, LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19, Compatible with Pump Type Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.