Zoro Homepage

Injection Check/Back Pres. Valve Assy.

  • Mfr # 41693

  • Zoro # G7975186


product price: $104.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
X015-XA-BAA8-G19, X024-XA-BAA8-G19, X030-XA-BAA8-G19
Fits Brand
PULSAtron
Type
Tubing Connection 3/8 in OD x Male Connection 1/2 in NPT
Valve Type
Injection
Overall Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41693
Zoro #
G7975186
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.8 in
Chemical Intake Connection Size
3/8 in
Media Intake Connection Size
3/8 in
Media Discharge Connection Size
3/8 in

Details

Item
Injection Check Valve
For Use With Mfr. Model Number
X015-XA-BAA8-G19, X024-XA-BAA8-G19, X030-XA-BAA8-G19
Fits Brand
PULSAtron
Type
Tubing Connection 3/8 in OD x Male Connection 1/2 in NPT
Valve Type
Injection
Body Material
PVC
Media Intake Connection Type
Tube
Compatible with Manufacturer Model Number
X015-XA-BAA8-G19, X024-XA-BAA8-G19, X030-XA-BAA8-G19
Compatible with Brand
Pulsatron
Chemical Intake Connection Type
Tube
Media Discharge Connection Type
Tube
Compatible Manufacturer Part Number
X015-XA-BAA8-G19, X024-XA-BAA8-G19, X030-XA-BAA8-G19
Compatible Grainger Part Number
1AKE7, 1AKE8, 2YE50
Compatible Manufacturer Model Number
X015-XA-BAA8-G19, X024-XA-BAA8-G19, X030-XA-BAA8-G19
Compatible with Manufacturer Model No.
X015-XA-BAA8-G19, X024-XA-BAA8-G19, X030-XA-BAA8-G19
Compatible with Mfr. Model No.
X015-XA-BAA8-G19, X024-XA-BAA8-G19, X030-XA-BAA8-G19
For Use with Mfr Model Number
X015-XA-BAA8-G19, X024-XA-BAA8-G19, X030-XA-BAA8-G19
Compatible Pump Manufacturer Part Number
X015-XA-BAA8-G19, X024-XA-BAA8-G19, X030-XA-BAA8-G19
Compatible Mfr. Model Number
X015-XA-BAA8-G19, X024-XA-BAA8-G19, X030-XA-BAA8-G19

Description

Valve, Body Material PVC, Chemical Intake Connection Size 3/8 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Grainger Part Number 1AKE7, 1AKE8, 2YE50, Compatible with Manufacturer Model Number X015-XA-BAA8-G19, X024-XA-BAA8-G19, X030-XA-BAA8-G19, Compatible with Pump Type Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable, Includes Not Applicable, Media Discharge Connection Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.