Injection Check/Back Pres. Valve Assy.
Mfr # J61021
Zoro # G8037084
product price: $143.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19
Fits Brand
PULSAtron
Valve Type
Injection
Body Material
Polyvinylidene Fluoride
Chemical Intake Connection Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J61021
Zoro #
G8037084
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Chemical Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in
Media Intake Connection Size
1/2 in
Details
Item
Injection Check Valve
For Use With Mfr. Model Number
LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19
Fits Brand
PULSAtron
Valve Type
Injection
Body Material
Polyvinylidene Fluoride
Chemical Intake Connection Type
Tube
Media Discharge Connection Type
Tube
Compatible with Brand
Pulsatron
Media Intake Connection Type
Tube
Compatible with Manufacturer Model Number
LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19
Compatible Grainger Part Number
6KYH0, 6KYH2, 6KYH3
Compatible Manufacturer Part Number
LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19
Compatible Manufacturer Model Number
LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19
Compatible with Manufacturer Model No.
LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19
Compatible with Mfr. Model No.
LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19
For Use with Mfr Model Number
LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19
Compatible Pump Manufacturer Part Number
LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19
Compatible Mfr. Model Number
LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19
Description
Injection Check Valve, Body Material Polyvinylidene Fluoride, Chemical Intake Connection Size 1/2 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Grainger Part Number 6KYH0, 6KYH2, 6KYH3, Compatible with Manufacturer Model Number LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19, Compatible with Pump Type Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable, Media Discharge Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.