Zoro Homepage

Injection Fitting Assembly, Check Valve

  • Mfr # U8800712

  • Zoro # G5368763


product price: $44.89
/ea

Key Features

For Use With Mfr. Model Number
D50, VSP20, XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Fits Brand
Mec-O-Matic
Valve Type
Injection
Body Material
PVC
Media Discharge Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U8800712
Zoro #
G5368763
UPC #
-
Country of Origin
China

Dimensions

Media Discharge Connection Size
1/4 in
Chemical Intake Connection Size
1/4 in
Media Intake Connection Size
1/4 in

Details

Item
Injection Valve Assembly
For Use With Mfr. Model Number
D50, VSP20, XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Fits Brand
Mec-O-Matic
Valve Type
Injection
Body Material
PVC
Compatible with Brand
Mec-O-Matic
Compatible with Manufacturer Model Number
D50, VSP20, XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Media Intake Connection Type
Tube
Chemical Intake Connection Type
Tube
Media Discharge Connection Type
Tube
Compatible Manufacturer Part Number
D50, VSP20, XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Compatible Manufacturer Model Number
D50, VSP20, XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Compatible with Manufacturer Model No.
D50, VSP20, XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Compatible with Mfr. Model No.
D50, VSP20, XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
For Use with Mfr Model Number
D50, VSP20, XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Compatible Pump Manufacturer Part Number
D50, VSP20, XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Compatible Mfr. Model Number
D50, VSP20, XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19

Description

Injection Point Kit, Body Material PVC, Chemical Intake Connection Size 1/4 in, Chemical Intake Connection Type Tube, Compatible with Brand Mec-O-Matic, Compatible with Grainger Part Number 2P304, 3HHF1, 3HHF2, 3HHF3, 3HHF4, 3HHF5, 3HHF6, 3HHF7, 3HHF8, Compatible with Manufacturer Model Number D50, VSP20, XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19, Compatible with Pump Type Not Applicable, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.