Shop PULSAFEEDER
See all product information
Create Account
Pump Mount, 19 in, PE, Bl
- Mfr # 42411
- Zoro # G8412923
product price:Â
$
978.99
/ea
Free Shipping & Returns
Key Features
For Use With
Pulsatron or Chemtech Metering Pumps
Length
19 in
Material of Construction
Polyethylene
Height
20 in
Includes
Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42411
- Zoro #
- G8412923
- UPC #
- -
- Country of Origin
- United States
- Item
- Pump Mount
- For Use With
- Pulsatron or Chemtech Metering Pumps
- Material of Construction
- Polyethylene
- Includes
- Cover
- Special Features
- 1/4 in NPT Bottom Drain Port, Integral Suno Resevoir, Tubing and Wiring Connection Holes, Viewing Window
- Mounting
- Wall/Table
- Compatible with Pump Type
- Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump
- Compatible with Brand
- Chem-Tech, Pulsatron
- Mount Material
- Polyethylene
- Mount Weight Capacity
- 15 lb
- Environment
- Indoor/Outdoor
- Color
- Blue
- Features
- Cover
- Cover Material
- Polyethylene
- Wire Color
- Blue
Dimensions
- Length
- 19 in
- Height
- 20 in
- Overall Length
- 19 in
- Overall Height
- 22 in
- Overall Width
- 19 in
- Fits Chest Size
- Cover
Description
Pump Mount, Cover Material Polyethylene, Compatible Pump Manufacturer Part Number Not Applicable, Compatible Pump Grainger Part Number Not Applicable, Overall Length 19 in, Overall Width 19 in, Overall Height 22 in, Color Blue, Features Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.