Pump Repair Kit, Chem-Tech
Mfr # KX100-AAAA
Zoro # G1465886
product price: $145.99
/ea
Free Shipping & Returns
Key Features
For Use With
2100-XA-AAAAXXX, Mfr. No. X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
For Use With Mfr. Model Number
2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
Type
Chem-Tech
Includes
Diaphragm, Head, Screws, Suction and Discharge Valves, Washers
Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KX100-AAAA
Zoro #
G1465886
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
KOP Kits
For Use With
2100-XA-AAAAXXX, Mfr. No. X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
For Use With Mfr. Model Number
2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
Type
Chem-Tech
Includes
Diaphragm, Head, Screws, Suction and Discharge Valves, Washers
Material
PTFE
Compatible with Manufacturer Model Number
2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
Compatible with Brand
PULSAtron
Compatible with Series Family
200
Compatible with Pump Type
Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump
Compatible with Series
Chem-Tech
Compatible Manufacturer Part Number
2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
Compatible Manufacturer Model Number
2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
Compatible with Manufacturer Model No.
2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
Compatible with Mfr. Model No.
2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
For Use with Mfr Model Number
2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
Compatible Pump Manufacturer Part Number
2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
Compatible Mfr. Model Number
2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
Description
Pump Head Repair Kit, Compatible with Grainger Part Number 6KYE6, 6KYE7, 6KYE8, 6KYE9, 6KYF0, 6KYF1, 6KYF2, 6KYF3, Compatible with Manufacturer Model Number 2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX, Flow Rate (Maximum) Not Applicable, Includes Diaphragm, Discharge Valve, Head, Screws, Suction Valve, Washers, Material PTFE, Product Type Pump Head Repair Kit, Tubing Connection Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.