Pump Repair Kit
Mfr # K3PTC1
Zoro # G0622167
product price: $108.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. LB03SA-PTC1-G19
For Use With Mfr. Model Number
LB03SA-PTC1-G19, LC03SA-PTC1-G19, LMB3TA-PTC1-G19, LPB3SA-PTC1-G19
Includes
Wet-End Spare Parts
Material
Polypropylene
Product Type
Pump Head Repair Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3PTC1
Zoro #
G0622167
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tubing Connection Size
3/8 in
Details
Item
KOP Kits
For Use With
Mfr. No. LB03SA-PTC1-G19
For Use With Mfr. Model Number
LB03SA-PTC1-G19, LC03SA-PTC1-G19, LMB3TA-PTC1-G19, LPB3SA-PTC1-G19
Includes
Wet-End Spare Parts
Material
Polypropylene
Product Type
Pump Head Repair Kit
Compatible with Brand
PULSAtron
Compatible with Manufacturer Model Number
LB03SA-PTC1-G19, LC03SA-PTC1-G19, LMB3TA-PTC1-G19, LPB3SA-PTC1-G19
Compatible Manufacturer Part Number
LB03SA-PTC1-G19, LC03SA-PTC1-G19, LMB3TA-PTC1-G19, LPB3SA-PTC1-G19
Compatible Manufacturer Model Number
LB03SA-PTC1-G19, LC03SA-PTC1-G19, LMB3TA-PTC1-G19, LPB3SA-PTC1-G19
Compatible with Manufacturer Model No.
LB03SA-PTC1-G19, LC03SA-PTC1-G19, LMB3TA-PTC1-G19, LPB3SA-PTC1-G19
Compatible with Mfr. Model No.
LB03SA-PTC1-G19, LC03SA-PTC1-G19, LMB3TA-PTC1-G19, LPB3SA-PTC1-G19
For Use with Mfr Model Number
LB03SA-PTC1-G19, LC03SA-PTC1-G19, LMB3TA-PTC1-G19, LPB3SA-PTC1-G19
Compatible Pump Manufacturer Part Number
LB03SA-PTC1-G19, LC03SA-PTC1-G19, LMB3TA-PTC1-G19, LPB3SA-PTC1-G19
Compatible Mfr. Model Number
LB03SA-PTC1-G19, LC03SA-PTC1-G19, LMB3TA-PTC1-G19, LPB3SA-PTC1-G19
Description
KOP Kits, Compatible with Grainger Part Number 20LX62, 20LX68, 20LX72, 4UP26, Compatible with Manufacturer Model Number LB03SA-PTC1-G19, LC03SA-PTC1-G19, LMB3TA-PTC1-G19, LPB3SA-PTC1-G19, Flow Rate (Maximum) Not Applicable, Includes Wet-End Spare Parts, Material Polypropylene, Product Type Pump Head Repair Kit, Tubing Connection Size 3/8 in, Compatible with Brand PULSAtron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.