Pump Repair Kit
Mfr # K7PTC3
Zoro # G2285726
product price: $188.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
LMH7TA-PTC3-G19, LPH7SA-PTC3-G19
Includes
Wet-End Spare Parts
Material
Polypropylene
Tubing Connection Size
1/2 in
Compatible with Brand
PULSAtron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K7PTC3
Zoro #
G2285726
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tubing Connection Size
1/2 in
Details
Item
KOP Kits
For Use With Mfr. Model Number
LMH7TA-PTC3-G19, LPH7SA-PTC3-G19
Includes
Wet-End Spare Parts
Material
Polypropylene
Compatible with Brand
PULSAtron
Compatible with Manufacturer Model Number
LMH7TA-PTC3-G19, LPH7SA-PTC3-G19
Compatible Manufacturer Part Number
LMH7TA-PTC3-G19, LPH7SA-PTC3-G19
Compatible Manufacturer Model Number
LMH7TA-PTC3-G19, LPH7SA-PTC3-G19
Compatible with Manufacturer Model No.
LMH7TA-PTC3-G19, LPH7SA-PTC3-G19
Compatible with Mfr. Model No.
LMH7TA-PTC3-G19, LPH7SA-PTC3-G19
For Use with Mfr Model Number
LMH7TA-PTC3-G19, LPH7SA-PTC3-G19
Compatible Pump Manufacturer Part Number
LMH7TA-PTC3-G19, LPH7SA-PTC3-G19
Compatible Mfr. Model Number
LMH7TA-PTC3-G19, LPH7SA-PTC3-G19
Description
Pump Head Repair Kit, Compatible with Grainger Part Number 20LX78, 4UP32, Compatible with Manufacturer Model Number LMH7TA-PTC3-G19, LPH7SA-PTC3-G19, Flow Rate (Maximum) Not Applicable, Includes Wet-End Spare Parts, Material Polypropylene, Product Type Pump Head Repair Kit, Tubing Connection Size 1/2 in, Standards Not Applicable, Compatible with Brand PULSAtron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.