Pump Repair Kit, Pulsatron
Mfr # K6KTC3
Zoro # G3205693
product price: $293.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. LPH6SA-KTC3-G19
For Use With Mfr. Model Number
LPH6SA-KTC3-G19
Includes
Wet-End Spare Parts
Type
Pulsatron
Standards
NSF 61 Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K6KTC3
Zoro #
G3205693
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tubing Connection Size
1/2 in
Details
Item
KOP Kits
For Use With
Mfr. No. LPH6SA-KTC3-G19
For Use With Mfr. Model Number
LPH6SA-KTC3-G19
Includes
Wet-End Spare Parts
Type
Pulsatron
Standards
NSF 61 Certified
Material
PTFE, PVDF
Flow Rate (Maximum)
120 gpd
Compatible with Brand
PULSAtron
Compatible with Pump Type
Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump
Compatible with Series Family
E
Compatible with Manufacturer Model Number
LPH6SA-KTC3-G19
Compatible with Series
Pulsatron
Compatible Manufacturer Part Number
LPH6SA-KTC3-G19
Compatible Manufacturer Model Number
LPH6SA-KTC3-G19
Compatible with Manufacturer Model No.
LPH6SA-KTC3-G19
Compatible with Mfr. Model No.
LPH6SA-KTC3-G19
For Use with Mfr Model Number
LPH6SA-KTC3-G19
Compatible Pump Manufacturer Part Number
LPH6SA-KTC3-G19
Compatible Mfr. Model Number
LPH6SA-KTC3-G19
Description
Pump Head Repair Kit, Compatible with Grainger Part Number 6KYH2, Compatible with Manufacturer Model Number LPH6SA-KTC3-G19, Flow Rate (Maximum) 120 gpd, Includes Wet-End Spare Parts, Material PTFE, PVDF, Product Type Pump Head Repair Kit, Tubing Connection Size 1/2 in, Compatible with Series Pulsatron, Standards NSF 61, Compatible with Brand PULSAtron, Compatible with Pump Type Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump, Compatible with Series Family E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.