Rotary Gear Pump Head, SPN E05ALUF-S

  • Mfr # E05ALUF-S
  • Zoro # G023357546
product price: 
$
8,834.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 75 psi
1.4 gpm
For Motor Speed - Maximum
1,750 RPM
Flow Rate @ 50 psi
1.5 gpm
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
300 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E05ALUF-S
Zoro #
G023357546
UPC #
0850058695877
Country of Origin
United States
Flow Rate @ 75 psi
1.4 gpm
For Motor Speed - Maximum
1,750 RPM
Flow Rate @ 50 psi
1.5 gpm
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
450 Degrees F
Required Horsepower
1/2 hp
Flow Rate @ 25 psi
1.6 gpm
Body Material
316 Stainless Steel
Chemical Compatibility
Flow Rate @ 60 psi
1.5 gpm
O-Ring Material
PTFE
Drive Type
Magnetic Drive
Bearing Material
Carbon Graphite
Viscosity - Maximum
5,000 cps
Item
Rotary Gear Pump Head
Includes Relief Valve
No Relief Valve Included
Shaft Material Stainless Steel Grade
316
Gear Design
Spur
Flow Rate @ 125 psi
1.2 gpm
Gear Material
PTFE
Gear Pump Type
External
Shaft Material
Stainless Steel
Motor Mounting Type
Close Coupled
Series
Eclipse Series E05
Flow Rate @ 100 psi
1.3 gpm

Dimensions

Discharge Diameter
1/2 in
For Motor Frame Size
56C
Inlet Diameter
1/2 in

Description

Rotary Gear Pump Head, Body Material 316 Stainless Steel, Viscosity - Maximum 5,000 cps, Operating Pressure - Maximum 300 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -40 Degrees F, Required Horsepower 1/2 hp, Flow Rate @ 100 psi 1.3 gpm, Gear Design Spur, Shaft Material Stainless Steel, Gear Material PTFE, Motor Mounting Type Close Coupled, Flow Rate @ 50 psi 1.5 gpm, Flow Rate @ 75 psi 1.4 gpm, O-Ring Material PTFE, Flow Rate @ 125 psi 1.2 gpm

Ratings & reviews