Shop PULSAFEEDER

Rotary Gear Pump Head, SPN E05ALUO-S

  • Mfr # E05ALUO-S
  • Zoro # G123360071

product price: 
$
8,834.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 60 psi
1.5 gpm
For Motor Speed - Maximum
1,750 RPM
Shaft Material
Stainless Steel
Drive Type
Magnetic Drive
Body Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E05ALUO-S
Zoro #
G123360071
UPC #
0850058695884
Country of Origin
United States
Flow Rate @ 60 psi
1.5 gpm
For Motor Speed - Maximum
1,750 RPM
Shaft Material
Stainless Steel
Drive Type
Magnetic Drive
Body Material
316 Stainless Steel
Series
Eclipse Series E05
Item
Rotary Gear Pump Head
Gear Design
Spur
Gear Material
PTFE
O-Ring Material
PTFE
Flow Rate @ 125 psi
1.2 gpm
Motor Mounting Type
Close Coupled
Bearing Material
Carbon Graphite
Gear Pump Type
External
Operating Pressure - Maximum
300 psi
Shaft Material Stainless Steel Grade
316
Operating Temperature - Minimum
-40 Degrees F
Chemical Compatibility
Flow Rate @ 100 psi
1.3 gpm
Includes Relief Valve
No Relief Valve Included
Viscosity - Maximum
5,000 cps
Flow Rate @ 25 psi
1.6 gpm
Operating Temperature - Maximum
450 Degrees F
Flow Rate @ 50 psi
1.5 gpm
Required Horsepower
1/2 hp
Flow Rate @ 75 psi
1.4 gpm

Dimensions

For Motor Frame Size
143TC, 145TC
Discharge Diameter
1/2 in
Inlet Diameter
1/2 in

Description

Rotary Gear Pump Head, Body Material 316 Stainless Steel, Viscosity - Maximum 5,000 cps, Operating Pressure - Maximum 300 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -40 Degrees F, Required Horsepower 1/2 hp, Flow Rate @ 100 psi 1.3 gpm, Gear Design Spur, Shaft Material Stainless Steel, Gear Material PTFE, Motor Mounting Type Close Coupled, Flow Rate @ 50 psi 1.5 gpm, Flow Rate @ 75 psi 1.4 gpm, O-Ring Material PTFE, Flow Rate @ 125 psi 1.2 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.