Zoro Homepage

Static Inline Mixer

  • Mfr # STM100-PVC

  • Zoro # G4613165


product price: $323.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Metering Pumps
Material of Construction
PVC
Tubing Connection (In.)
1
Diameter
2 13/16 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM100-PVC
Zoro #
G4613165
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 13/16 in
Length
10 in
Overall Length
10 in
Chemical Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in

Details

Item
Static Inline Mixer
For Use With
Chemical Metering Pumps
Material of Construction
PVC
Tubing Connection (In.)
1
Max. Flow (GPD)
3 to 25 GPM
Max. Pressure (PSI)
140 psi
Max. Flow (gpd)
3 to 25 gpm
Special Features
1 in Female NPT On Inlet and Outlet Ports, 1/2 in in Female NPT On Injection Port
Body Material
PVC
Chemical Intake Connection Type
NPT
Media Discharge Connection Type
NPT
Product Type
Static Inline Mixer
Compatible with Pump Type
Diaphragm Chemical Metering Pump
Flow Rate (Maximum)
25 gpm
Media Intake Connection Type
NPT
Media Intake Pressure (Maximum)
140 psi

Description

Static Inline Mixer, Body Material PVC, Chemical Intake Connection Size 1 in, Chemical Intake Connection Type NPT, Compatible with Brand Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Pump Type Diaphragm Chemical Metering Pump, Compatible with Series Not Applicable, Flow Rate (Maximum) 25 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.