Zoro Homepage

Valve, Pressure Relief, GPM 15, PVDF

  • Mfr # NA100001-PVD

  • Zoro # G2266336


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Max. Fluid Temp. (F)
280 Degrees F
Body Material
PVDF, TFE
Bypass Port (In.)
1/2 (F) NPT
Max. Pressure (PSI)
150 psi
Type
Pressure Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA100001-PVD
Zoro #
G2266336
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 1/4 in
Pipe Size
1/2 in
Overall Width
2 3/8 in
Overall Height
4 1/4 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Item
Pressure Relief Valve
Max. Fluid Temp. (F)
280 Degrees F
Body Material
PVDF, TFE
Bypass Port (In.)
1/2 (F) NPT
Max. Pressure (PSI)
150 psi
Type
Pressure Relief
Max. Flow GPM
15 gpm
Outlet Port (In.)
1/2 (F) NPT
Includes
Valve
Inlet Port (In.)
1/2 (F) NPT
Wetted Materials
PTFE/EDPM
Pressure Range (PSI)
10 to 150
Application
Commercial Use, Industrial Use, Institutional Use, Light Commercial Use, Residential Use
Function
Relieves Pressure
Pilot Adjustment - Maximum
150 psi
Inlet Connection Type
NPT
Operating Pressure - Maximum
150 psi
NSF Certifications for Food and Drinking Water
NSF 51, NSF 61
For Media
Corrosive Liquids, Non-Flammable Liquids, Non-Potable Water, Potable Water
Factory Set Pressure
50 psi
Fluid Temperature - Maximum
280 Degrees F
Flow Rate - Continuous Maximum
15 gpm
Flow Rate - Intermittent Maximum
1.7 gpm
Pilot Adjustment - Minimum
10 psi
Port Design
Full Port
Inlet Connection Gender
Female
Operating Pressure - Minimum
10 psi
Outlet Connection Gender
Female
Outlet Connection Type
NPT

Description

Valve, Pressure Relief, Max. Flow GPM 15, Pressure Range 10-150 PSI, Max. Fluid Temp. 280 F, Body Material PVDF, Wetted Materials PTFE/EDPM, Inlet Port 1/2 (F) NPT In., Outlet Port 1/2 (F) NPT In., Bypass Port 1/2 (F) NPT In., Max. Pressure 150 PSI, Height 4.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.