Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L3201TC4-PVC
Zoro #
G1560706
UPC #
-
Country of Origin
United States
Details
Item
Vlv Asy,Dis Pvc/Tfe/Cdbl .25N
Description
Valve, Body Material PVC, Chemical Intake Connection Size 1/4 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable, Includes Not Applicable, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Media Intake Pressure (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.