Zoro Homepage

Valve, PVC, 3/8 in Tube

  • Mfr # L3200VCD-PVC

  • Zoro # G1560721


product price: $95.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3200VCD-PVC
Zoro #
G1560721
UPC #
-
Country of Origin
China

Details

Item
Vlv Asy,Dis Pvc/Vtn/C .38T

Description

Valve, Body Material PVC, Chemical Intake Connection Size 3/8 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Manufacturer Model Number VVC9, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable, Includes Not Applicable, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type Tube, Media Intake Connection Size 3/8 in, Media Intake Connection Type Tube, Media Intake Pressure (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.