Zoro Homepage

Vinyl Tubing 15 ft.

  • Mfr # U0818286

  • Zoro # G8393901


product price: $17.59
/ea

Key Features

For Use With Mfr. Model Number
D50, VSP20
Fits Brand
Mec-O-Matic
Material
Polyethylene
Connection Size
1/4 in
Overall Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0818286
Zoro #
G8393901
UPC #
-
Country of Origin
Canada

Dimensions

Connection Size
1/4 in
Overall Length
15 ft
Overall Diameter
1/4 in

Details

Item
Pump Tube
For Use With Mfr. Model Number
D50, VSP20
Fits Brand
Mec-O-Matic
Material
Polyethylene
Compatible with Manufacturer Model Number
D50, VSP20
Compatible with Brand
Mec-O-Matic
Compatible Manufacturer Part Number
D50, VSP20
Compatible Manufacturer Model Number
D50, VSP20
Compatible with Manufacturer Model No.
D50, VSP20
Compatible with Mfr. Model No.
D50, VSP20
For Use with Mfr Model Number
D50, VSP20
Compatible Pump Manufacturer Part Number
D50, VSP20
Compatible Mfr. Model Number
D50, VSP20

Description

Suction/Discharge Tubing, Compatible with Brand Mec-O-Matic, Compatible with Grainger Part Number 2P304, Compatible with Manufacturer Model Number D50, VSP20, Connection Size 1/4 in, Connection Type Not Applicable, Includes (2) Clamps, (2) Collars, Material Polyethylene, Overall Diameter 1/4 in, Overall Length 15 ft, Pressure (Maximum) Not Applicable, Product Type Suction/Discharge Tubing, Compatible with Series Dolphin, Mecomatic, UD10, UD50, UD75, UT24, Overall Height 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.