Valve, PVDF, 3/8 in Tube, Five Function
Mfr # L380DT01-PVD
Zoro # G0664091
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Media Discharge Connection Size
3/8 in
Media Intake Connection Type
Tube
Chemical Intake Connection Type
Tube
Media Intake Connection Size
3/8 in
Body Material
PVDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L380DT01-PVD
Zoro #
G0664091
UPC #
-
Country of Origin
United States
Dimensions
Media Discharge Connection Size
3/8 in
Media Intake Connection Size
3/8 in
Chemical Intake Connection Size
3/8 in
Details
Item
Valve
Media Intake Connection Type
Tube
Chemical Intake Connection Type
Tube
Body Material
PVDF
Valve Type
Five Function
Mounting Orientation
Vertical
Media Discharge Connection Type
Tube
Compatible with Brand
Pulsatron
Product Type
Valve
Description
Valve, Body Material PVDF, Chemical Intake Connection Size 3/8 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable, Includes Not Applicable, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type Tube, Media Intake Connection Size 3/8 in, Media Intake Connection Type Tube, Media Intake Pressure (Maximum) Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.