Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pulsar Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A PPS1000

Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (Discontinued)

  • Mfr # PPS1000
  • Zoro # G409577827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPS1000
Zoro #
G409577827
UPC #
814726026998
Country of Origin
China

Details

Engine Brand
Pulsar
Item
Portable Generator
Fuel Type
Battery Powered
Surge Watts
1,000 W
Rated Voltage
110V AC/12V
Generator Amps
10

Description

Introducing the Pulsar PPS1000 portable power station - the ultimate solution to all your portable power needs. With a powerful 888Wh Lithium-Ion rechargeable battery, this cutting-edge device delivers an impressive 1000 watts of clean energy to recharge or power your portable electronics. Say goodbye to the hassle of powering one device at a time. The PPS1000 is equipped with multiple AC, DC, USB, and car outlet plugs, allowing you to simultaneously power several devices. Plus, with dual wireless charging pads, you can conveniently charge your cell phones without any cords. Designed for both indoor and outdoor use, the PPS1000 operates silently and emits zero fumes. The sleek LCD display ensures easy monitoring of output and remaining battery power. And, for those who want to embrace eco-friendliness, this device is solar power-ready, making it an ideal choice for off-grid charging. Whether you're on a road trip, camping, or simply need power on the go, the PPS1000 has got you covered. Use the included wall or car charger to keep your power station charged and ready to go. With a built-in LED flashlight, the PPS1000 can also be used for emergency SOS signaling or as an ambient light source. Weighing only 22 pounds and featuring a convenient carry handle, the PPS1000 is easy to take with you on any adventure. Trust us, this is a must-have for anyone in need of reliable, high-quality portable power.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.