Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17-Inch 26cc 2-Stroke Curved Shaft String Trimmer

  • Mfr # PTG10572

  • Zoro # G915558822


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Engine
2-Cycle
Cutting Width
17 in
Engine Displacement
26 cc
Fuel Tank Capacity
13.5 oz
Shaft Length
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTG10572
Zoro #
G915558822
UPC #
814726028930
Country of Origin
China

Dimensions

Cutting Width
17 in
Shaft Length
57 in
Length
67.3 in
Height
14.5 in
Width
9.64 in

Details

Item
String Trimmer
Engine
2-Cycle
Engine Displacement
26 cc
Fuel Tank Capacity
13.5 oz
Color
Blue
Handle Type
D-Shape
Speed
7000 RPM
Fuel/Oil Mix Ratio
50:1 mix
Start Method
Recoil

Description

Conquer your yard work with confidence using the Pulsar PTG10572 26cc 2-stroke gas string trimmer. Equipped with a reliable air-cooled engine, this trimmer delivers exceptional cutting power to handle even tough grass and weeds. The wide 17-inch cutting swath lets you complete tasks faster, while the ergonomic D-handle and trigger-style throttle provide superior control and comfort during extended use. Designed with convenience in mind, the double-string bump feed system makes line replacement a breeze, and the 50:1 oil-to-fuel ratio ensures optimal performance with minimal maintenance. Guaranteed to keep your yard looking sharp.


  • 26cc air-cooled 2-stroke engine for reliable cutting performance.
  • 17-inch cutting swath to cover more ground quickly.
  • 50:1 oil-to-fuel ratio for efficiency and easy maintenance.
  • Double-string bump feed system for hassle-free line replacement.
  • Trigger-style throttle with D-handle for comfort and precise control.
  • 57-inch pole length for extended reach and versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.