Zoro Homepage

20-Inch 23cc 2-Stroke Hedge Trimmer

  • Mfr # PTG10202

  • Zoro # G715558817


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Engine
2-Cycle
Engine Displacement
23 cc
Fuel Tank Capacity
13.5 oz
Length
38.58 in
Speed
9000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTG10202
Zoro #
G715558817
UPC #
814726028947
Country of Origin
China

Dimensions

Length
38.58 in
Height
8.66 in
Width
9.84 in
Blade Length
20 in

Details

Item
Gas Hedge Trimmer
Engine
2-Cycle
Engine Displacement
23 cc
Fuel Tank Capacity
13.5 oz
Speed
9000 RPM
Handle Type
Adjustable
Start Method
Recoil
Fuel/Oil Mix Ratio
50:1 mix
Color
Blue

Description

Take control of your yard work with the Pulsar 20-Inch 2-Stroke Hedge Trimmer, designed for those who demand power, precision, and versatility. Perfect for shaping hedges, trimming shrubs, or tackling overgrown foliage, this trimmer is your ultimate outdoor companion.


  • Power Meets Performance: Equipped with a 23cc air-cooled 2-stroke engine, this hedge trimmer delivers robust cutting power while maintaining an impressive lightweight design.
  • Precision Cutting: The 20-inch double-sided reciprocating blade slices through branches and twigs with ease, ensuring a clean and uniform trim every time.
  • Ergonomic Flexibility: The 5-position adjustable handle ensures maximum comfort and control, no matter the angle or direction of your cuts.
  • Fuel Efficiency: A 50:1 oil-to-fuel ratio means efficient operation and easy maintenance, so you can spend more time perfecting your landscape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.