Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pulsar Portable Generator, Battery Powered, 200 W Surge, 110V AC/12V, 10 A PPS200

Portable Generator, Battery Powered, 200 W Surge, 110V AC/12V, 10 A (Discontinued)

  • Mfr # PPS200
  • Zoro # G009577838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPS200
Zoro #
G009577838
UPC #
814726026974
Country of Origin
China

Details

Engine Brand
Pulsar
Item
Portable Generator
Fuel Type
Battery Powered
Surge Watts
200 W
Rated Voltage
110V AC/12V
Generator Amps
10

Description

The Pulsar PPS200 portable power station represents a new frontier in mobile power solutions. This powerful unit features a 222Wh Lithium-Ion rechargeable battery that provides 200 watts of clean energy to power or recharge your portable electronic devices. The unit is equipped with AC, DC, USB, and car outlet plugs, which allows for simultaneous powering of multiple devices. One of the most attractive features of the PPS200 is its silent operation and lack of fumes, which makes it safe for indoor and outdoor use. The sleek LCD display allows for easy monitoring of output and remaining battery power. Additionally, the PPS200 is solar power ready, which allows for eco-friendly charging even when off the grid. The unit also comes with a wall or car charger, making it ideal for on-the-go use. Another great feature of the PPS200 is its built-in LED flashlight, which can be used for emergency SOS signaling or as an ambient light source. The unit's compact size and carry handle make it easy to transport, weighing only 5.5 pounds. Overall, the Pulsar PPS200 portable power station is a versatile and reliable power source that is essential for any outdoor adventure or power outage situation. It comes complete with an AC adapter, car charger, and USB cable, making it an all-in-one solution for mobile power needs.


  • •222Wh Lithium-Ion Battery
  • •Two 110V AC, 60Hz, 200 watt pure sine wave outlets which protect your AC appliances from damage
  • •One 12v car outlet, Two 12v 10 amp outlets, Three USB A-Type outlets, One USB C-Type outlet
  • •LED flashlight with SOS flash feature
  • •DC/Solar charging input
  • •Carry handle
  • •LCD display
  • •7.5 hour wall charge time
  • •Includes AC Adapter, Car Charger, and USB Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.