Zoro Homepage

20in 51cc 2-Stroke Chain Saw

  • Mfr # PTG14202

  • Zoro # G615558818


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Bar Length
20 in
Handle Type
D-Shape
Engine Displacement
52 cc
Starter Type
Recoil
Engine RPM
13500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTG14202
Zoro #
G615558818
UPC #
814726028916
Country of Origin
China

Dimensions

Bar Length
20 in
Length
33.4 in
Width
9.8 in
Height
11.2 in

Details

Handle Type
D-Shape
Engine Displacement
52 cc
Item
Gas Chainsaw
Starter Type
Recoil
Engine RPM
13500 RPM
Fuel Tank Capacity
17.9 oz
Color
Blue
Engine
2-Cycle
Fuel/Oil Mix Ratio
50:1 mix

Description

Whether you're pruning branches, cutting firewood, or handling demanding tasks in your yard, the Pulsar 2-Stroke Chainsaw offers exceptional performance and effortless operation. Featuring a robust 52cc air-cooled 2-stroke engine and a 20-inch bar, this chainsaw delivers the power you need to tackle even the toughest jobs with confidence. Its ergonomic design helps reduce user fatigue, making it ideal for extended cutting sessions.


  • 52cc air-cooled 2-stroke engine for reliable power.
  • Requires a 50:1 fuel-to-oil mixture for optimal performance.
  • Includes a durable 20-inch bar and chain.
  • Ergonomic D-handle with built-in safety guard for enhanced comfort and protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.