Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pulsar Portable Generator, 500 W Surge, 120V AC/12V DC, 10 A PPS500

Portable Generator, 500 W Surge, 120V AC/12V DC, 10 A (Discontinued)

  • Mfr # PPS500
  • Zoro # G509577840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPS500
Zoro #
G509577840
UPC #
814726026981
Country of Origin
China

Details

Engine Brand
Pulsar
Item
Portable Generator
Surge Watts
500 W
Rated Voltage
120V AC/12V DC
Generator Amps
10

Description

Introducing Pulsar's PPS500 power station, the ultimate solution for portable power. This state-of-the-art power station is designed to provide you with the latest in mobile power technology. With a rechargeable 518Wh Lithium-Ion battery, it's capable of delivering a clean 500 watts of power to recharge or power all your electronic devices. Equipped with AC, DC, USB, and car outlet plugs, as well as a wireless charging pad for your cell phone, this power station lets you power multiple devices simultaneously. Plus, it operates without any noise or emissions, making it safe for use both indoors and outdoors. With a sleek LCD display, you can easily monitor the output and remaining battery power. Additionally, the PPS500 is solar power ready, which allows for eco-friendly charging even when off the grid. Weighing only 11 pounds, this power station is easily portable and comes with an AC adapter, car charger, and USB cable for convenient charging on the go. It even has a built-in LED flashlight that can be used for emergency SOS signaling or as a source of ambient light. Don't let power outages or expeditions disrupt your life. Get the Pulsar PPS500 portable power station - your reliable and versatile companion for all your adventures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.