Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.5 Ton Electric Log Splitter

  • Mfr # PTG3506

  • Zoro # G715558824


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Max. Log Dia.
2-10 in
Max. Log Length
20.5 in
Overall Length
40 in
Overall Width
16 in
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTG3506
Zoro #
G715558824
UPC #
819699010777
Country of Origin
China

Dimensions

Max. Log Dia.
2-10 in
Max. Log Length
20.5 in
Overall Length
40 in
Overall Width
16 in
Overall Height
20 in

Details

Item
Electric Log Splitter
Max Force
6.5 Tons
Cracking Pressure
13,000 lbs
Max Cylinder Travel
2.28 in
Voltage
120 V
Hydraulic Oil Capacity
94 oz
Power Type
Electric
Color
White

Description

Revolutionize your firewood production with the Pulsar PTG3506 electric log splitter. Designed to tackle even the toughest logs, this powerhouse delivers an astounding 13,000 pounds of log-cracking pressure. The Pulsar PTG3506 can be used indoor or outdoor and can be easily transported around your property. Its 120-volt electric motor plugs directly into your standard home outlet or extension cord. Effortlessly split logs up to 10 inches in diameter and 20 inches in length.


  • Powerful 120v, 15A, 2.5HP Motor
  • Built-in Log Cradle Catches Split Wood
  • 6-Inch Wheels for Portability
  • 24-second Cylinder Cycle Time
  • For use with Logs up to 20" x 10" Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.