This item is Discontinued.

This item is Discontinued.
Portable Generator, Gasoline, 1,600 W Rated, 2,200 W Surge, Recoil Start, 120V AC/12V DC, 18/13 A (Discontinued)
Mfr #
PG2200R
Zoro #
G208104361
UPC # 814726021924
Country of Origin China
Category Portable & Inverter Generators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PG2200R
Zoro #
G208104361
UPC #
814726021924
Country of Origin
China
Details
Engine Brand
Pulsar
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
1,600 W
Surge Watts
2,200 W
Rated Voltage
120V AC/12V DC
Starter Type
Recoil
Generator Amps
18/13
Generator Run Time @ 1/2 Load
12 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes
Description
Ideal for hunting, fishing, camping, tailgating and marine applications, this small unit is big on power but small on size Weighing just 60 lb take it anywhere and use the 120 V and 12 V outlets for those small jobs where a power cord can't reach Operating for up to 12 hr at half load with a peak output of 2200 W and a low noise level of just 66 dB, the PG2200 will give you years of power and freedom regardless of where you are
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.