Shop PULSAR
See all product information
Create Account
Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,850 W Rated, 5,250 W/4,750 W Surge, 120V AC
- Mfr # PG5250BCO
- Zoro # G409577841
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Engine Brand
Pulsar
Fuel Type
Gasoline/Liquid Propane
Surge Watts
5,250 W/4,750 W
Rated Voltage
120V AC
Starter Type
Recoil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG5250BCO
- Zoro #
- G409577841
- UPC #
- 814726027094
- Country of Origin
- Viet Nam
- Engine Brand
- Pulsar
- Item
- Portable Generator
- Fuel Type
- Gasoline/Liquid Propane
- Generator Rated Watts
- 4,250 W/3,850 W
- Surge Watts
- 5,250 W/4,750 W
- Rated Voltage
- 120V AC
- Starter Type
- Recoil
- Generator Amps
- 35.4
- Generator Run Time @ 1/2 Load
- 10 hr
- Carbon Monoxide (CO) Sensor
- Yes
- CARB Compliant
- Yes
Description
The Pulsar PG5250BCO Dual Fuel Portable Generator offers a convenient and powerful solution for a range of applications, including job sites, homes, and recreational activities. With 5250 peak watts and 4750 rated watts, this generator provides ample power to handle heavy electrical loads, as well as multiple smaller load appliances simultaneously. Switch and Go technology allows for easy switching between propane and gasoline fuel sources while the generator is running, providing additional flexibility and run times. The generator is powered by a 224cc, 7hp engine, and is equipped with two 120v outlets, one 30Amp RV outlet, and one 120/240V twist-lock outlet, enabling you to power all your tools and devices with ease. With a 4-gallon fuel tank, the PG5250BCO can provide up to 10 hours of run time at half load when running on gasoline. The high gloss powder-coated steel frame, fold-down handle, and no-flat tires offer versatility and durability, making the PG5250BCO an excellent option for portable power generation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.