Shop PULSAR
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Generator, Gasoline, 9,000 W Rated, 11,050 W Surge, Electric, Recoil Start, 120/240V AC
Mfr # FG11050PE
Zoro # G605991984
original price:Â $2,299.99 , new price: $2,069.99 , 10 percent off
new price:Â
$
2,069.99
/ea
Key Features
Engine Brand
Ford
Fuel Type
Gasoline
Generator Rated Watts
9,000 W
Surge Watts
11,050 W
Rated Voltage
120/240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG11050PE
- Zoro #
- G605991984
- UPC #
- 819699014096
- Country of Origin
- China
Details
- Engine Brand
- Ford
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 9,000 W
- Surge Watts
- 11,050 W
- Rated Voltage
- 120/240V AC
- Starter Type
- Electric, Recoil
- Generator Amps
- 75/37.5
- Carbon Monoxide (CO) Sensor
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.