Zoro Homepage

PVC Tubing 4 ft.

  • Mfr # J41424

  • Zoro # G2954485


product price: $11.45
/ea

Key Features

For Use With Mfr. Model Number
SR105, SR110, SR120
Fits Brand
Mec-O-Matic Stingray
Material
Polyethylene
Overall Length
4 ft
Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J41424
Zoro #
G2954485
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
4 ft
Connection Size
3/8 in
Overall Diameter
3/8 in

Details

Item
Pump Tube
For Use With Mfr. Model Number
SR105, SR110, SR120
Fits Brand
Mec-O-Matic Stingray
Material
Polyethylene
Compatible with Brand
Mec-O-Matic
Compatible with Manufacturer Model Number
SR105, SR110, SR120
Compatible with Series
Stingray
Compatible Manufacturer Part Number
SR105, SR110, SR120
Compatible Manufacturer Model Number
SR105, SR110, SR120
Compatible with Manufacturer Model No.
SR105, SR110, SR120
Compatible with Mfr. Model No.
SR105, SR110, SR120
For Use with Mfr Model Number
SR105, SR110, SR120
Compatible Pump Manufacturer Part Number
SR105, SR110, SR120
Compatible Mfr. Model Number
SR105, SR110, SR120

Description

Pump Tube, Compatible with Brand Mec-O-Matic, Compatible with Grainger Part Number 1P679, 2P300, 2P301, Compatible with Manufacturer Model Number SR105, SR110, SR120, Connection Size 3/8 in, Connection Type Not Applicable, Includes Not Applicable, Material Polyethylene, Overall Diameter 3/8 in, Overall Length 4 ft, Pressure (Maximum) Not Applicable, Product Type Suction/Discharge Tubing, Compatible with Series Stingray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.