Zoro Homepage

SparePartsKit, PP, 3/4inCONN, 600gpd

  • Mfr # KX8PTCB

  • Zoro # G814911179


product price: $653.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
XPH8MA-PTCB-XXX
Material
Polypropylene
Tubing Connection Size
3/4 in
Compatible with Brand
Pulsatron
Flow Rate (Maximum)
600 gpd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8PTCB
Zoro #
G814911179
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tubing Connection Size
3/4 in

Details

Item
Service Parts Kit
For Use With Mfr. Model Number
XPH8MA-PTCB-XXX
Material
Polypropylene
Compatible with Brand
Pulsatron
Flow Rate (Maximum)
600 gpd
For Use with Mfr Model Number
XPH8MA-PTCB-XXX
Compatible with Manufacturer Model Number
XPH8MA-PTCB-XXX
Compatible Manufacturer Part Number
XPH8MA-PTCB-XXX
Compatible with Mfr. Model No.
XPH8MA-PTCB-XXX
Compatible Manufacturer Model Number
XPH8MA-PTCB-XXX
Compatible with Manufacturer Model No.
XPH8MA-PTCB-XXX
Compatible Pump Manufacturer Part Number
XPH8MA-PTCB-XXX
Compatible Mfr. Model Number
XPH8MA-PTCB-XXX

Description

Spare Parts Kit, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number XPH8MA-PTCB-XXX, Flow Rate (Maximum) 600 gpd, Includes Not Applicable, Material Polypropylene, Product Type Spare Parts Kit, Tubing Connection Size 3/4 in, Standards Not Applicable, Compatible with Brand PULSAtron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.