SparePartsKit, SS, 1/4inCONN, 31gpd
Mfr # KX4ATS2
Zoro # G014911092
product price: $653.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
XPK4MA-ATS2-XXX
Tubing Connection Size
1/4 in
Compatible with Brand
Pulsatron
Compatible with Manufacturer Model Number
XPK4MA-ATS2-XXX
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KX4ATS2
Zoro #
G014911092
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tubing Connection Size
1/4 in
Details
Item
Service Parts Kit
For Use With Mfr. Model Number
XPK4MA-ATS2-XXX
Compatible with Brand
Pulsatron
Compatible with Manufacturer Model Number
XPK4MA-ATS2-XXX
Material
Stainless Steel
For Use with Mfr Model Number
XPK4MA-ATS2-XXX
Flow Rate (Maximum)
31 gpd
Compatible Manufacturer Part Number
XPK4MA-ATS2-XXX
Compatible with Mfr. Model No.
XPK4MA-ATS2-XXX
Compatible Manufacturer Model Number
XPK4MA-ATS2-XXX
Compatible with Manufacturer Model No.
XPK4MA-ATS2-XXX
Compatible Pump Manufacturer Part Number
XPK4MA-ATS2-XXX
Compatible Mfr. Model Number
XPK4MA-ATS2-XXX
Description
Spare Parts Kit, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number XPK4MA-ATS2-XXX, Flow Rate (Maximum) 31 gpd, Includes Not Applicable, Material Stainless Steel, Product Type Spare Parts Kit, Tubing Connection Size 1/4 in, Standards Not Applicable, Compatible with Brand PULSAtron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.